References
Sandvik Coromant:860.2-0430-014A1-GM X1BM
Rubix:317A2692
Manufacturer :7783260
EAN:7323224685338


Technical specifications
| Total length | 65.3 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shaft (tolerance h6) |
Product details : SANDVIK 860.2-0430-014A1-GMX1BM SC DRILLS CORODRILL 7783260
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 65.3 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shaft (tolerance h6) |
| Min. diameter | 4.3 mm |
| Max diameter | 14.5 mm |
| Din standard | standard |
| Machining material | steel, stainless steel, cast iron and hardened materials; also hrsa and non-ferrous |
| Length of cut | 13 mm |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 174.00 excl. VAT
/ Each
£ 208.80 incl. VAT
- Usually arrives within 14 working days