References
Sandvik Coromant:860.2-1025-031A1-PM P1BM
Rubix:318A5171
Manufacturer :8151519
EAN:7323226357554


Technical specifications
| Total length | 112 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
Product details : SANDVIK 860.2-1025-031A1-PMP1BM SC DRILLS CORODRILL 8151519
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 112 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
| Min. diameter | 10.25 mm |
| Max diameter | 31 mm |
| Machining material | steel (for 860-pm) |
| Length of cut | 110.3 mm |
| Coating | p1bm (superhard coating) |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 526.00 excl. VAT
/ Each
£ 631.20 incl. VAT
- Usually arrives within 14 working days