References
Sandvik Coromant:860.1-0800-025A0-GM X1BM
Rubix:317A6653
Manufacturer :7781600
EAN:7323224675766


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
Product details : SANDVIK 860.1-0800-025A0-GMX1BM SC DRILLS CORODRILL 7781600
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin, tisin |
| Tolerance | h6 (shank diameter) ; h9 (bore) |
| Ratio of diameter to length of drill hole | 3 x d |
| Angle of helix | 30 ° |
| Tail | cylindrical shank |
| Internal cooling | no |
| Machining material | p, m, k, n, s, h, universal |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 142.00 excl. VAT
/ Each
£ 170.40 incl. VAT
- Usually arrives within 14 working days