References
Sandvik Coromant:860.1-1200-098A1-GM X1BM
Rubix:318A4378
Manufacturer :7781874
EAN:7323224678200


Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 180 mm |
| Length of cut | 177.8 mm |
Product details : SANDVIK 860.1-1200-098A1-GMX1BM SC DRILLS CORODRILL 7781874
Solid carbide one-piece drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 180 mm |
| Length of cut | 177.8 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 8 |
| Sharpening | symmetric point |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron, hardened steel (iso p, m, k, h). |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 558.00 excl. VAT
/ Each
£ 669.60 incl. VAT
- Usually arrives within 14 working days