References
Sandvik Coromant:860.2-1225-037A1-PM P1BM
Rubix:317A9415
Manufacturer :8151529
EAN:7323226357653


Technical specifications
| Total length | 124 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank din6535-ha (metric ø18 mm) |
Product details : SANDVIK 860.2-1225-037A1-PMP1BM SC DRILLS CORODRILL 8151529
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 124 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank din6535-ha (metric ø18 mm) |
| Min. diameter | 12.25 mm |
| Max diameter | 16.3 mm |
| Machining material | iso p (steel) |
| Length of cut | 122 mm |
| Coating | tialsin+tisin (pvd) |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 850.00 excl. VAT
/ Each
£ 1,020.00 incl. VAT
- Usually arrives within 14 working days