IRWIN 10502853 4 22MM STEP DRILL BIT


Unibit Step Drills

References
irwin:10502853
rubix:80372153
ean:0038548111049
brand logo
brand logo
Technical specifications
Body materialSteel
Min. diameter4 mm
Max diameter22 mm
See all Specifications

Product details : IRWIN 10502853 4 22MM STEP DRILL BIT


Single flute for maximum drilling control into sheet metal.
Unique flute design ensures perfect round holes in sheet metal.
Self-centring point - will not walk. Eliminates centre punching.
Made from industrial grade M7 high speed steel.
Flatted shank prevents the drill bit from slipping in the chuck.

Technical specifications


Attributes
Body materialSteel
Min. diameter4 mm
Max diameter22 mm
Machining materialChrome-Vanadium Steel
Show UNSPSC/ECL@SS
£ 51.23 excl. VAT
/ Each
£ 61.48 incl. VAT
  • Usually arrives within 14 working days