References
Dormer:G314412
Rubix:1067067
EAN:7320760149416



Product details : DORMER G314412 DRILL 4.00 MM - 12.00 MM 5972748
HSS stepped plate drill uncoated for steel <850 N/mm². Titanium and nickel alloys. Copper and brass alloys. Aluminium-magnesium alloys Si <0.5% thermoplasts en duraplasts.
CENTER DRILL 412 2T G314 HSS MULTIDIAM
Technical specifications
Attributes
| Cutting material | hss |
|---|---|
| Tail | 6mm |
| Min. diameter | 4 mm |
| Max diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 84.78 excl. VAT
/ Each
£ 101.74 incl. VAT
- Usually arrives within 14 working days
