Step drills
Total length | 65 mm |
---|---|
Body material | HSS |
Tail | Cylindrical |
Logistic Weight | 28 g |
---|---|
Packaged dimensions (D x W x H) | 102x23x23 mm |
Package weight | 28 g |
Total length | 65 mm |
Body material | HSS |
Tail | Cylindrical |
Min. diameter | 4 mm |
Max diameter | 12 mm |
Usually arrives within 14 working days