References
Sandvik Coromant:860.1-0780-028A0-PM P1BM
Rubix:317A4762
Manufacturer :8150944
EAN:7323226351804


Technical specifications
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
Product details : SANDVIK 860.1-0780-028A0-PMP1BM SC DRILLS CORODRILL 8150944
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h6 (+0.006 to +0.021) |
| Ratio of diameter to length of drill hole | 3 (l/d) |
| Tail | cylindrical shank |
| Internal cooling | no |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 159.00 excl. VAT
/ Each
£ 190.80 incl. VAT
- Usually arrives within 14 working days