GUHRING 00668 006.500 GT80/100 COATED DRILLS 9006680065000
Long helical drills, series 668
See technical informationReferences
Gühring:668 6.500
Rubix:344A4880
Manufacturer :9006680065000
EAN:4031093225724


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 148 mm |
| Length of cut | 97 mm |
Product details : GUHRING 00668 006.500 GT80/100 COATED DRILLS 9006680065000
Long helical drill, GT100, HSS, cylindrical shank, series 668
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 148 mm |
| Length of cut | 97 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
- Usually arrives within 14 working days