References
Gühring:219 7.9
Rubix:343A5794
Manufacturer :9002190079000
EAN:4031093049788


Technical specifications
| Drilling diameter | 7.9 mm |
|---|---|
| Length of cut | 109 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 007.900 HSS/HSCO COATED DRILLS 9002190079000
Technical specifications
Attributes
| Drilling diameter | 7.9 mm |
|---|---|
| Length of cut | 109 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 7.9 mm |
Show UNSPSC/ECL@SS
£ 32.44 excl. VAT
/ Each
£ 38.93 incl. VAT
- Usually arrives within 14 working days