References
Sandvik Coromant:860.1-0630-020A1-GM X1BM
Rubix:258A1468
Manufacturer :7781447
EAN:7323224674431


Technical specifications
| Drilling diameter | 6.3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
Product details : SANDVIK 860.1-0630-020A1-GM X1BM 860 SOLID CARBIDE DRILL 7781447
Solid carbide one-piece drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6.3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin (pvd) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.315 |
| Angle of helix | 30 ° |
| Sharpening | symmetric point |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | carbon steel, alloy steel, gray cast iron (fc), ductile iron (fcd), austenitic stainless steels |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 169.10 excl. VAT
/ Each
£ 202.92 incl. VAT
- Usually arrives within 14 working days