References
Sandvik Coromant:860.1-0650-040A1-PM P1BM
Rubix:319A9347
Manufacturer :8151206
EAN:7323226354423


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0650-040A1-PMP1BM SC DRILLS CORODRILL 8151206
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 5.169231 |
| Angle of helix | 25.1469 ° |
| Sharpening | max. 3 regrinds. |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (long- and short-chipping steel materials, iso p) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ Each
£ 274.80 incl. VAT
- Usually arrives within 14 working days