References
Sandvik Coromant:860.2-1550-047A1-PM P1BM
Rubix:317A7373
Manufacturer :8151538
EAN:7323226357745


Technical specifications
| Total length | 142 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
Product details : SANDVIK 860.2-1550-047A1-PMP1BM SC DRILLS CORODRILL 8151538
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 142 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
| Min. diameter | 15 mm |
| Max diameter | 19.6 mm |
| Machining material | iso p/m/k/h materials (steel) |
| Length of cut | 47 mm |
| Coating | multilayer pvd-coating |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 1,113.00 excl. VAT
/ Each
£ 1,335.60 incl. VAT
- Usually arrives within 14 working days