References
Unbranded:221575
Rubix:221575

Product details : ROEBUCK 221575 HSS STEP DRILLS 4-20MM
Suitable for sheet metal working up to 4mm thickness of material.
Technical specifications
Attributes
| Total length | 84 mm |
|---|---|
| Cutting material | hss |
| Tail | 10 mm |
| Min. diameter | 4 mm |
| Max diameter | 20 mm |
| Length of cut | 4 mm |
Show UNSPSC/ECL@SS
£ 65.15 excl. VAT
/ Each
£ 78.18 incl. VAT
- In stock: Next day delivery
