References
Sandvik Coromant:860.1-0710-022A1-GM X1BM
Rubix:317A2333
Manufacturer :7781457
EAN:7323224674530


Technical specifications
| Drilling diameter | 7.1 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 22.5 mm |
Product details : SANDVIK 860.1-0710-022A1-GMX1BM SC DRILLS CORODRILL 7781457
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 7.1 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 22.5 mm |
| Shank type | cylindrical |
| Coating | tialn multilayer (pvd) |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 3 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | all machinable materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Usually arrives within 14 working days