References
Sandvik Coromant:860.1-0820-026A1-GM X1BM
Rubix:320A1172
Manufacturer :7781471
EAN:7323224674677


Technical specifications
| Drilling diameter | 8.2 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 26 mm |
Product details : SANDVIK 860.1-0820-026A1-GMX1BM SC DRILLS CORODRILL 7781471
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 8.2 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 26 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3,170731707317 (l/d) |
| Angle of helix | 30 ° |
| Sharpening | symmetric point |
| Tail | cylindrical shank (din 6535-ha), diameter 10 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | all machinable materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 213.00 excl. VAT
/ Each
£ 255.60 incl. VAT
- Usually arrives within 14 working days