References
Sandvik Coromant:860.2-0500-015A1-PM P1BM
Rubix:320A0184
Manufacturer :8151500
EAN:7323226357363


Technical specifications
| Total length | 79 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
Product details : SANDVIK 860.2-0500-015A1-PMP1BM SC DRILLS CORODRILL 8151500
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 79 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
| Min. diameter | 5 mm |
| Max diameter | 15 mm |
| Machining material | steel |
| Length of cut | 78.2 mm |
| Coating | p1bm |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 219.00 excl. VAT
/ Each
£ 262.80 incl. VAT
- Usually arrives within 14 working days