References
Facom:229A.ST3
Rubix:1232969
EAN:3148516301505



Product details : FACOM DRILL 229A.ST3
Step drills
-for cylindrical and precise drilling in all materials.
-does not require a fore-hole.
-Cross sharpening: auto-centering.
-More aggressive cutting: less effort for the user, no burrs.
-Better disposal of chips.
-less vibration, more silent.
-Cylindrical tail with 3 flats, for good training avoiding micro blockages.
-Laser marking of the different diameters in a flute.
-678006: Special ISO cable gland.
-678014: Special PG glands. Tail diameter 10mm
-for cylindrical and precise drilling in all materials.
-does not require a fore-hole.
-Cross sharpening: auto-centering.
-More aggressive cutting: less effort for the user, no burrs.
-Better disposal of chips.
-less vibration, more silent.
-Cylindrical tail with 3 flats, for good training avoiding micro blockages.
-Laser marking of the different diameters in a flute.
-678006: Special ISO cable gland.
-678014: Special PG glands. Tail diameter 10mm
Technical specifications
Attributes
| Logistic Weight | 293 g |
|---|---|
| Packaged dimensions (D x W x H) | 110x50x50 mm |
| Package weight | 293 g |
| Total length | 100 mm |
| Cutting material | hss |
| Tail | cylindrical |
| Min. diameter | 6 mm |
| Max diameter | 38 mm |
Show UNSPSC/ECL@SS
£ 129.74 excl. VAT
/ Each
£ 155.69 incl. VAT
- Delivery usually within ( 14 ) days
