References
Sandvik Coromant:860.2-1510-046A1-PM P1BM
Rubix:317A7370
Manufacturer :8151537
EAN:7323226357738


Technical specifications
| Total length | 142 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
Product details : SANDVIK 860.2-1510-046A1-PMP1BM SC DRILLS CORODRILL 8151537
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 142 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
| Min. diameter | 15.1 mm |
| Max diameter | 19.6 mm |
| Machining material | long- and short-chip steels (e.g., unalloyed steel, low-carbon steel, low-alloy steel, high-alloy steel and steel castings) |
| Length of cut | 139.6 mm |
| Coating | tialsin / tisin |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 1,113.00 excl. VAT
/ Each
£ 1,335.60 incl. VAT
- Usually arrives within 14 working days