References
Bahco:228-SD
Rubix:401A6650
EAN:7311518277048

Documents
Product details : BAHCO 228-SD STEP DRILL BIT 9 STEPS
Step drill bit, 1/4 inch (6 mm), drill holes 4-12 mm
Strengths
•For making holes in thin metal sheets
That same surface reduces friction, resulting in a tool that runs cooler and effective, self-lubricates while running dry
Self-centring point
That same surface reduces friction, resulting in a tool that runs cooler and effective, self-lubricates while running dry
Self-centring point
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Total length | 62 mm |
| Cutting material | hss |
| Tail | straight |
| Min. diameter | 4 mm |
| Max diameter | 12 mm |
| Machining material | metal |
| Length of cut | 40 mm |
| Coating | titanium-nitride |
Show UNSPSC/ECL@SS
£ 20.08 excl. VAT
/ Each
£ 24.10 incl. VAT
- Delivery usually within ( 14 ) days
