References
Sandvik Coromant:860.1-0930-080A1-PM P1BM
Rubix:318A9215
Manufacturer :8151307
EAN:7323226355437


Technical specifications
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 95 mm |
Product details : SANDVIK 860.1-0930-080A1-PMP1BM SC DRILLS CORODRILL 8151307
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 95 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 (tcha) ; h6 (tcdcon) |
| Ratio of diameter to length of drill hole | 8.16129 |
| Angle of helix | 28.2391 ° |
| Sharpening | symmetrical point (symmetrical point) |
| Tail | cylindrical shank din 6535-ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (iso p) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 431.00 excl. VAT
/ Each
£ 517.20 incl. VAT
- Usually arrives within 14 working days