References
Sandvik Coromant:DS20-D2062LX25-07
Rubix:317A8217
Manufacturer :7548831
EAN:7323223643032


Technical specifications
| Drilling diameter | 20.1 mm |
|---|---|
| Apparent length | 168.2 mm |
| Tail | cylindrical shank with flange (iso 9766) |
Product details : SANDVIK DS20-D2062LX25-07 CORODRILL 880 7548831
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 20.1 mm |
|---|---|
| Apparent length | 168.2 mm |
| Tail | cylindrical shank with flange (iso 9766) |
| Tail diameter | 25.4 mm |
| Insert Type | ds20-0205-p |
| Ratio of length to drilling diameter | 8.36 |
| Tail length | 56 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 911.44 excl. VAT
/ Each
£ 1,093.73 incl. VAT
- Usually arrives within 14 working days