References
Gühring:2498 3.9
Rubix:340A1193
Manufacturer :9024980039000
EAN:4031093361712

Product details : GUHRING 02498 003.900 GT80/100 COATED DRILLS 9024980039000
Technical specifications
Attributes
| Drilling diameter | 3.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.9 mm |
Show UNSPSC/ECL@SS
£ 15.63 excl. VAT
/ Each
£ 18.76 incl. VAT
- Usually arrives within 14 working days
