References
Sandvik Coromant:860.1-0830-026A1-SD S2BM
Rubix:319A8019
Manufacturer :8420892
EAN:7323227462707


Technical specifications
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0830-026A1-SDS2BM SC DRILLS CORODRILL 8420892
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin |
| Tolerance | h9 (drilling) / h6 (shank) |
| Ratio of diameter to length of drill hole | 0.3143 |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 241.00 excl. VAT
/ Each
£ 289.20 incl. VAT
- Usually arrives within 14 working days