References
Gühring:209 0.800
Rubix:343A0093
Manufacturer :9002090008000
EAN:4031093032124


Technical specifications
| Drilling diameter | 0.8 mm |
|---|---|
| Length of cut | 10 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 000.800 HSS/HSCO COATED DRILLS 9002090008000
Technical specifications
Attributes
| Drilling diameter | 0.8 mm |
|---|---|
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.8 mm |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
- Usually arrives within 14 working days