References
Gühring:1146 4.200
Rubix:336A2918
Manufacturer :9011460042000
EAN:4031093282314

Product details : GUHRING 01146 004.200 DRILLS OTHER 9011460042000
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 7.41 excl. VAT
/ Each
£ 8.89 incl. VAT
- Usually arrives within 14 working days
