References
Walter Titex:A4611-9
Rubix:356A8186
Manufacturer :5066276
EAN:4031132039459

Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 275 mm |
| Length of cut | 160 mm |
Documents
Product details : TITEX A4611-9 JOBBER DRILLS HSS/HSS-E 5066276
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 275 mm |
| Length of cut | 160 mm |
| Shank type | cylindrical |
| Din standard | din 1870 r1 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
- Usually arrives within 14 working days