Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Drilling machines
Drilling machine
CHESTER DRI-D13R BENCH DRILL 240V
CHESTER DRI-D13R BENCH DRILL 240V
Drilling Machine D13R
References
chester machine tools:
DRI-D13R
rubix:
2584873
Technical specifications
Voltage
240
V
Spindle
mt2
Speed
2890
rpm
See all Specifications
Product details
Technical specifications
Product details : CHESTER DRI-D13R BENCH DRILL 240V
Chester drilling machine D13R
Technical specifications
Attributes
Voltage
240
V
Spindle
mt2
Speed
2890
rpm
Power
0.37
W
Weight
29
kg
Height
345
mm
Length
215
mm
Width
840
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
374.01
excl. VAT
/
Each
£
448.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HUVEMA MX44667 UNIMAX 2 T DRILLING MACHINE
HUVEMA 30111 CRDM 3040X920 1806 X 826 X 2190 MM
HUVEMA 11105 DRILL HU 30 NC-4
HUVEMA MX37704 UNIMAX 3 DRILLING MACHINE
HUVEMA 11097 HU 45N-4 INDUSTRY COLUMN DRILLING MACHINE
HUVEMA 11022 HU 13-2 N DRILL PRESS
CLARKE MILLING DRILL MACHINE CMD300
CLARKE 6505592 CDP502F 12 SPEED PEDISTAL DRILL 1100W 230V
CHESTER DRI-D32-415 PILLAR DRILL 415V
SIP 01717 PRO F20 12-SPEED 1100W 230V FLOOR PILLAR DRILL
SIP 01715 PRO F20 16-SPEED 750W FLOOR PILLAR DRILL
HUVEMA 11318 HU 40 G-4 GEAR HEAD DRILLING 730 X 560 X 2220 MM
HUVEMA 11023 HU 16 NH-2 DRILL PRESS
HUVEMA 11222 HU 20-2 TOPLINE DRILLING 850 X 570 X 320 MM
SIP 01711 B16 12-SPEED 450W BENCH PILLAR DRILL