Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Drilling machines
Drilling machine
HUVEMA 11097 HU 45N-4 INDUSTRY COLUMN DRILLING MACHINE
HUVEMA 11097 HU 45N-4 INDUSTRY COLUMN DRILLING MACHINE
Drilling machine Huvema
References
huvema:
HU 45N-4 Industry
rubix:
233A1797
manufacturer :
11097
ean:
8718242538381
Technical specifications
Voltage
400
V
Spindle
MT4
Speed
1257
rpm
See all Specifications
Product details
Technical specifications
Product details : HUVEMA 11097 HU 45N-4 INDUSTRY COLUMN DRILLING MACHINE
Technical specifications
Attributes
Voltage
400
V
Spindle
MT4
Speed
1257
rpm
Power
1800
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,642.29
excl. VAT
/
Each
£
6,770.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KITCHENWK KW-GP35A PILLAR DRILL 415V
HUVEMA 11022 HU 13-2 N DRILL PRESS
HUVEMA 11151 HU 40 SX GEAR HEAD DRILLING 2300 X 600 X 1100 MM
CLARKE 6505575 CDP452B BENCH DRILL PRESS 550W 230V
HUVEMA 30111 CRDM 3040X920 1806 X 826 X 2190 MM
SIP 01718 PRO F20 12-SPEED 1100W 400V FLOOR PILLAR DRILL
HUVEMA 11160 HU 25 E PGM VARIO 1650 X 500 X 850 MM
CLARKE MILLING DRILL MACHINE CMD300
CHESTER DRI-D13R BENCH DRILL 240V
CLARKE 6505592 CDP502F 12 SPEED PEDISTAL DRILL 1100W 230V
SIP 01717 PRO F20 12-SPEED 1100W 230V FLOOR PILLAR DRILL
HUVEMA 11023 HU 16 NH-2 DRILL PRESS
SIP 01716 PRO F20 12-SPEED 750W FLOOR PILLAR DRILL
SIP 01713 PRO B20 16-SPEED 750W BENCH PILLAR DRILL
HUVEMA 11318 HU 40 G-4 GEAR HEAD DRILLING 730 X 560 X 2220 MM