References
Gühring:2047 8.1
Rubix:339A0402
Manufacturer :9020470081000
EAN:4031093342315

Product details : GUHRING 02047 008.100 GT80/P2000 HSCO DRILLS 9020470081000
Technical specifications
Attributes
| Drilling diameter | 8.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 8.1 mm |
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
- Usually arrives within 14 working days
