References
Sandvik Coromant:860.1-0400-018A0-PM P1BM
Rubix:317A7091
Manufacturer :8150868
EAN:7323226351040


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
Product details : SANDVIK 860.1-0400-018A0-PMP1BM SC DRILLS CORODRILL 8150868
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 (drilled hole diameter) ; h6 (shank tolerance) |
| Ratio of diameter to length of drill hole | 0,315 (dc/lu, avec dc=4,00 et lu=12,7) |
| Tail | cylindrical shank ø6.0 |
| Internal cooling | no |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ Each
£ 162.00 incl. VAT
- Usually arrives within 14 working days