References
Sandvik Coromant:860.1-0500-037A1-PM P1BM
Rubix:317A1037
Manufacturer :8151147
EAN:7323226353839


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 25.8 mm |
Product details : SANDVIK 860.1-0500-037A1-PMP1BM SC DRILLS CORODRILL 8151147
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 25.8 mm |
| Shank type | cylindrical |
| Coating | tialn (pvd) |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0,2 (1/5, pour une longueur de perçage = 5×d) |
| Angle of helix | 25.658 ° |
| Sharpening | regrinding/re-sharpening possible up to 3 times (to the original specification) |
| Tail | cylindrical |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | unalloyed steels, low/medium/high alloy steels, low-carbon steels and cast steel parts |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days