References
Gühring:2498 6.900
Rubix:340A1274
Manufacturer :9024980069000
EAN:4031093362016

Product details : GUHRING 02498 006.900 GT80/100 COATED DRILLS 9024980069000
Technical specifications
Attributes
| Drilling diameter | 6.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 6.9 mm |
Show UNSPSC/ECL@SS
£ 30.89 excl. VAT
/ Each
£ 37.07 incl. VAT
- Usually arrives within 14 working days
