References
Dormer:A95211.0
Rubix:1065892
EAN:7320760419908




Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 375 mm |
| Length of cut | 250 mm |
Product details : DORMER HSS DRILL 11.0 A95211.0
HSS extra-long twist drill with MC shank DIN 1870/2 W 130° point, steam-tempered, 15xD for unalloyed steel <850 N/mm².
DRILL 11,00 EXTRA LONG CM A952 HSS SIZE MK1
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Construction steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Construction steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 375 mm |
| Length of cut | 250 mm |
| Shank type | cylindrical |
| Din standard | din 1870/2 |
| Coating | bright/steam-tempered |
| Machining material | unalloyed steel |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 112.59 excl. VAT
/ Each
£ 135.11 incl. VAT
- Usually arrives within 14 working days