References
Gühring:657 2.800
Rubix:285A5664
Manufacturer :9006570028000
EAN:4031093210775

Product details : GUHRING 00657 002.800 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 2.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.8 mm |
Show UNSPSC/ECL@SS
£ 12.96 excl. VAT
/ Each
£ 15.55 incl. VAT
- Usually arrives within 14 working days
