References
Gühring:657 8.500
Rubix:344A2032
Manufacturer :9006570085000
EAN:4031093211642

Product details : GUHRING 00657 008.500 HSS/HSCO COATED DRILLS 9006570085000
Technical specifications
Attributes
| Drilling diameter | 8.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.5 mm |
Show UNSPSC/ECL@SS
£ 31.08 excl. VAT
/ Each
£ 37.30 incl. VAT
- Usually arrives within 14 working days
