References
Gühring:211 2.200
Rubix:343A2658
Manufacturer :9002110022000
EAN:4031093039376


Technical specifications
| Drilling diameter | 2.2 mm |
|---|---|
| Length of cut | 44 mm |
| Shank type | cylindrical |
Product details : GUHRING 00211 002.200 HSS/HSCO COATED DRILLS 9002110022000
Technical specifications
Attributes
| Drilling diameter | 2.2 mm |
|---|---|
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.2 mm |
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
- Usually arrives within 14 working days