References
Gühring:657 3.700
Rubix:303A4818
Manufacturer :9006570037000
EAN:4031093210942

Product details : GUHRING 00657 003.700 TWIST DRILL
Technical specifications
Attributes
| Drilling diameter | 3.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.7 mm |
Show UNSPSC/ECL@SS
£ 13.81 excl. VAT
/ Each
£ 16.57 incl. VAT
- Usually arrives within 14 working days
