References
Unbranded:D50019
Rubix:217435


Technical specifications
| Drilling diameter | 19 mm |
|---|---|
| Total length | 200 mm |
| Shank type | cylindrical |
Product details : ROEBUCK I50019 COMBINATION AUGER BIT 19MM
Standard series
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|---|
| Total length | 200 mm |
| Shank type | cylindrical |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 14.07 excl. VAT
/ Each
£ 16.88 incl. VAT
- Usually arrives within 14 working days