References
Mitsubishi Materials:MS0730-SSA
Rubix:276A6695




Technical specifications
| Drilling diameter | 7.3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 21.9 mm |
Product details : MITSUBCARB MS0730-SSA SOLID CARBIDE DRILLS MS LINE 90012456
Technical specifications
Attributes
| Drilling diameter | 7.3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 21.9 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 75.46 excl. VAT
/ Each
£ 90.55 incl. VAT
- Usually arrives within 14 working days