References
Mitsubishi Materials:MS0740-SSA
Rubix:276A6696




Technical specifications
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 22.2 mm |
Product details : MITSUBCARB MS0740-SSA SOLID CARBIDE DRILLS MS LINE 90012460
Technical specifications
Attributes
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 22.2 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 75.46 excl. VAT
/ Each
£ 90.55 incl. VAT
- Usually arrives within 14 working days