LENOX 2030870 AG 230 X 22.2 X 2.1 DIAMOND DISC

Lenox Metalmax Diamond Cut Off Wheel

See technical informationSee documents
References
Lenox:2030870
Rubix:2588459
EAN:05706915308709
brand logo
Technical specifications
Diameter230 mm
Documents

Product details : LENOX 2030870 AG 230 X 22.2 X 2.1 DIAMOND DISC


The Lenox MetalMax, the new alternative to abrasive cut off wheels, delivers more than 1000 cuts with no need for wheel changes. That is 30 times longer life than thin bonded cut off wheels. When cutting aluminium, it is recommended to apply cutting wax or other type of saw lubricant to avoid chip welding.

Strengths

Long life - Advanced diamond technology provides extreme durability in metal cutting applications, leading to increased productivity, reduced downtime, and a lower cost per cut compared to thin bonded cut-off wheels
Diameter retention - The blade is made with diamonds, so it doesn't get smaller. The cutting depth stays the same throughout its life, meaning better control, reach and precision
Safety - made with a solid steel body that is stronger to greatly reduce the risk of breakage
Less dust residue - generates less odour and dust residue as the wheel does not wear down like bonded abrasives. Visible sparks originate only from the material being cut
One wheel, multiple materials - recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminium and nonferrous metals

Applications

Recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminium and non-ferrous metals

Technical specifications


Attributes
Diameter230 mm
Show UNSPSC/ECL@SS
£ 54.17 excl. VAT
/ Each
£ 65.00 incl. VAT
  • Usually arrives within 14 working days