Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
FLEXOVIT 66252831201 DPC FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK 25
FLEXOVIT 66252831201 DPC FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK 25
FOUNDRY Grinding discs
References
flexovit:
66252831201
rubix:
270A4182
Technical specifications
Diameter
230
mm
Thickness
3.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 66252831201 DPC FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK 25
Flexovit cut-off and grinding wheels ensure a long service life and an excellent cutting ratio.
Strengths
Dureté : Importante. Pour la fonte nodulaire et grise.
Applications
Cutting
Technical specifications
Attributes
Diameter
230
mm
Thickness
3.4
mm
Reaming diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.20
excl. VAT
/
Each
£
189.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 51800 SILVER CUT-OFF WHEEL T42 115MMX2.5MMX22.2MM
MAKITA B-54053 NEBULA 350MM DIA WHEEL
ATLASSG 66252921753 BRONZE CUTTING DISC A46T 230X1.9X22.23MM T41 PACK
3M 51797 SILVER CUT-OFF WHEEL T41 180MMX2MMX22.2MM
FLEXOVIT 66252833015 THIN CUTTING DISC 115X1.6X22.23MM PACK 25
3M 65452 CUBITRON II CUT-OFF WHEEL T41 75MMX1MMX9.53MM
FLEXOVIT 66252920007 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
NORTON 66253371348 QUANTUM3 CUTTING DISC NQ60ZZ 115X1.3X22.23 T41 PK25
FLEXOVIT 66252920154 355X4X20 A 30 S-BF41/80 PETROL SAW BLADE
TYROLIT 5 CUTTING DISC 367567
PFERD 65508009 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X0.8X6MM
ROEBUCK 866818 DTI STAINLESS STEEL CUTTING DISC 125 X 1.6 X 22.23 MM
NORTON 66252920360 XTREME CUTTING DISC 230x2.0x22.23MM T41 PACK 25
3M A60356 SCOTCHBRITE LIGHT GRIND/BLEND SURF COND DISC GBDR 75 HD(SGL)
NORTON 66252837244 STARLINE CUTTING DISC 115x1.6x22.23MM PACK 25