Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
ROEBUCK 125 X6.0 X 22.23MM GRINDING DISC FOR METAL A30MBF TYPE 27 SING
ROEBUCK 125 X6.0 X 22.23MM GRINDING DISC FOR METAL A30MBF TYPE 27 SING
Grinding Disc
References
roebuck:
6868329
rubix:
2594371
Technical specifications
Diameter
125
mm
Thickness
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 125 X6.0 X 22.23MM GRINDING DISC FOR METAL A30MBF TYPE 27 SING
Applications
Cutting Metals
Technical specifications
Attributes
Diameter
125
mm
Thickness
6
mm
Reaming diameter
22.23
mm
Application
Cutting Metals
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.98
excl. VAT
/
Each
£
2.38
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORTON 66252925435 VULCAN INOX CUTTING DISC 180X1.6X22.23MM PACK 25
NORTON 66252831541 CUTTING DISC 125X1X22.23MM BDX PACK 25
TYROLIT 223020 100 x 2.5MM x 16 DPC CUT DISC
TYROLIT 222997 STEEL CUTTING DISC 115X2.5 FLAT (BOX 25)
NORTON 66253056364 FLAT CUTTING OFF WHEEL NRCO-150X1.6X20-57A60PB25
PFERD 65503010 CUT-OFF WHEEL FOR STRAIGHT GRINDER 30X1X6MM
NORTON 66252832734 QUICK CUT DISC 180 X 2.5 X 22.23
DREMEL EZ SPEEDCLIC DIAMOND WHEEL 2615S545JB
Sectioning disc Flexovit 66252832600
FLEXOVIT 66252833015 THIN CUTTING DISC 115X1.6X22.23MM
NORTON CUTTINGDISC230MMPK25 66252918816
ROEBUCK TYPE42 CUTTING DISC FOR METALS 115X2.5X22.2MM SINGLE
NORTON VULC FLAT INOX CUTTNG DISC 180X1.6X22.23 A46 PK 25 66252833405
KLINGSPOR A24 EXTRA 180X3X22.23 13490 A2A EX CUT OFF WHEEL 180X3X22MM
NORTON 66252920349 XTREME CUTTING DISC 230x2.5x22.2MM T41 PACK 25