KLINGSPOR 352749 DT350B DIAMOND BLADE 300 X 2.8 20 MM
DT 350 B Extra Large diamond cutting blade
See technical informationReferences
Klingspor:352749
Rubix:416A3705
EAN:4014855385409

Product details : KLINGSPOR 352749 DT350B DIAMOND BLADE 300 X 2.8 20 MM
DT 350 B diamond cutting blade, 300 x 2.8 x 20 mm 21 segments 40 x 2.8 x 10 mm, standard serration
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Thickness | 2.8 mm |
| Abrasive Material | diamond |
| Reaming diameter | 20 mm |
| Application | construction materials |
| Shape | standard segmented (laser-welded segments) |
| Max speed | 100 m/s |
| Series | dt 350 b extra |
Show UNSPSC/ECL@SS
£ 68.22 excl. VAT
/ Each
£ 81.86 incl. VAT
- Usually arrives within 14 working days