KLINGSPOR 325373 DT600F DIAMOND BLADE 200X1.9X30MM REDUCTION RING 25.4
DT 600 F Supra Large diamond cutting blade
See technical informationReferences
Klingspor:325373
Rubix:416A3392
EAN:4014855218592

Product details : KLINGSPOR 325373 DT600F DIAMOND BLADE 200X1.9X30MM REDUCTION RING 25.4
DT 600 F diamond cutting blade, 200 x 1.9 x 30 mm 1.9 x 7 mm, closed rim reduction ring 25.4
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | diamond |
| Reaming diameter | 30 mm |
| Application | construction materials |
| Shape | continuous rim (closed edge) |
| Max speed | 80 m/s |
| Series | dt 600 f supra |
Show UNSPSC/ECL@SS
£ 31.73 excl. VAT
/ Each
£ 38.08 incl. VAT
- Usually arrives within 14 working days