Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
BDX CUTTING DISC DPC 180X2.5X22.2 METAL
BDX CUTTING DISC DPC 180X2.5X22.2 METAL
Grinding Disc
References
norton:
66252831522
rubix:
069938
ean:
3157626950824
Technical specifications
Diameter
180
mm
Thickness
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : BDX CUTTING DISC DPC 180X2.5X22.2 METAL
Depressed center disc Cut-Off for angle grinder - METAL INOX - Norton BDX - 180x2.5x22.23mm
Applications
Building & Construction;Maintenance & Repair;Steel and Inox Material;Angle Grinder;Grinding Wheels
Technical specifications
Attributes
Diameter
180
mm
Thickness
2.5
mm
Reaming diameter
22.23
mm
Shape
42
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.94
excl. VAT
/
Each
£
4.73
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SEALEY PTC/115CT CUTTING DISC 115 X 1.6MM 22MM BORE
KLINGSPOR 189000 METAL CUTT DISC 180X3X22MM DPC
NORTON METAL CUTTING DISC 300X20 66253371693 PK 10
FLEXOVIT 66252920472 CUTTING DISC 350X3X25.4MM PACK 10
NORTON 66252832686 CUTTING DISC 230X1.9X22.23MM PACK 25
ROEBUCK 866819 DTI STAINLESS STEEL CUTTING DISC 230 X 2 X 22.23 MM
NORTON WHEEL FOR ANGLE GRINDER A30S 230X2.5X22MM PK OF 25 66252925489
NORTON 66252833258 CUTTING DISC 115 X 1 X 22MM PACK OF 25
FLEXOVIT 66252833241 A60V-115X0.8X22.23-T42 FLX-MEGA-LINE
BOSCH 2608603255 LPP INOX DISCS 125 X 1MM PACK OF 10
NORTON VULCAN METAL INOX CUTTING DISC 125X1.6X22.2MM PACK 25
3M 787C-115-SAMPLE GRINDING & REFINING KIT INCLUDES 115 MM SAMPLE
ROEBUCK 866822 DTA STEEL CUTTING DISC 125 X 2.5 X 22.23 MM TYPE 42
ROEBUCK 866812 LIFE+EVO CUTTING DISC SSTEEL METAL 125 X 1.6 22.23 MM
DISCONTINUED