KLINGSPOR 336616 DT600GU DIAMOND BLADE 180 X 2.6 22.23 MM
DT 600 GU Supra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:336616
Rubix:416A3517
EAN:4014855293056

Product details : KLINGSPOR 336616 DT600GU DIAMOND BLADE 180 X 2.6 22.23 MM
DT 600 GU diamond cutting blade, 180 x 2.6 x 22.23 mm 11 segments 42 x 2.6 x 10 mm, standard serration
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 2.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | laser-welded segmented (standard) |
| Max speed | 80 m/s |
| Series | supra |
Show UNSPSC/ECL@SS
£ 45.20 excl. VAT
/ Each
£ 54.24 incl. VAT
- Usually arrives within 14 working days