NORTON 66252830924 RAIL CUTTING DISC 356 X 4.0 X 25.4MM 24 Q-BF41
Cutting Disc
See technical informationSee documentsReferences
Norton:66252830924
Rubix:80330953
EAN:8711479431234

Documents
Product details : NORTON 66252830924 RAIL CUTTING DISC 356 X 4.0 X 25.4MM 24 Q-BF41
Strengths
•For a precise, straight and fast cut on rail,tram and subway track
Low vibration, consistent performance throughout wheel life
Hard, medium and soft wheels available
High quality cut to help generates perfect weld
Low vibration, consistent performance throughout wheel life
Hard, medium and soft wheels available
High quality cut to help generates perfect weld
Technical specifications
Attributes
| Diameter | 356 mm |
|---|---|
| Thickness | 4 mm |
| Abrasive Material | zirconium |
| Reaming diameter | 25.4 mm |
| Application | cutting |
| Shape | round |
| Grain | 24 |
| Max speed | 100 m/s |
| Series | norton rail |
Show UNSPSC/ECL@SS
£ 16.99 excl. VAT
/ Each
£ 20.39 incl. VAT
- Delivery usually within ( 10 ) days
